KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure, 3-5/32 In. W, 2-5/32 In. D

BOX ENCLOSURES| Zoro #: G1705085| Mfr #: BEN-20PCBK

$15.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.16"
Item: Enclosure
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705085 Mfr #: BEN-20PCBK
Width: 3.16"Item: Enclosure
Color: BlackDepth: 2.16"
Height: 3.35"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeIP Rating: 65
Country of Origin (subject to change): United States

Description

Enclosure, Nonmetallic, 4X NEMA Rating, Height 3.35 In., Width 3.16 In., Depth 2.16 In., Material Polycarbonate, IP Rating 65, Color Black, Gasket Silicone, Knockouts No

Reviews