15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Enclosure, 4-47/64 In. H, 2-1/2 In. W

BOX ENCLOSURES| Zoro #: G1251783| Mfr #: B1-120BK

$15.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251783 Mfr #: B1-120BK
Basic Material: MetallicNEMA Rating: 4
Item: EnclosureMaterial: Aluminum
Knockouts / No Knockouts: No KnockoutsIP Rating: 65
Width: 2.5"Height: 4.73"
Depth: 1.19"Color: Black
Country of Origin (subject to change): China

Product Description

Enclosure Item, Height 4.73 In., Width 2.5 In., Depth 1.19 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.