Enclosure, 4-47/64 In. H, 2-1/2 In. W

BOX ENCLOSURES| Zoro #: G0978327| Mfr #: B1-120SI

$19.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978327 Mfr #: B1-120SI
Item: EnclosureKnockouts / No Knockouts: No Knockouts
Material: AluminumBasic Material: Metallic
IP Rating: 65NEMA Rating: 4
Width: 2.5"Height: 4.73"
Depth: 1.19"Color: silver
Country of Origin (subject to change): China

Product Description

Enclosure, Metallic, 4 NEMA Rating, Height 4.73 In., Width 2.5 In., Depth 1.19 In., Material Aluminum, IP Rating 65, Color Silver, Knockouts / No Knockouts No Knockouts
Save 15%. Sign up for Z-mail.