KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure, 4-59/64 In. W, 2-61/64 In. D

BOX ENCLOSURES| Zoro #: G0795602| Mfr #: BEN-70P

$36.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.92"
Item: Enclosure
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795602 Mfr #: BEN-70P
Width: 4.92"Item: Enclosure
Color: GrayDepth: 2.95"
Height: 6.5"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeIP Rating: 65
Country of Origin (subject to change): United States

Description

Enclosure, Nonmetallic, 4X NEMA Rating, Height 6.5 In., Width 4.92 In., Depth 2.95 In., Material Polycarbonate, IP Rating 65, Color Gray, Gasket Silicone, Knockouts No

Reviews