Enclosure, 4-59/64 In. W, 2-61/64 In. D

BOX ENCLOSURES| Zoro #: G1123735| Mfr #: BEN-70PCBK

$45.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123735 Mfr #: BEN-70PCBK
Item: EnclosureKnockouts / No Knockouts: No Knockouts
IP Rating: 65NEMA Rating: 4X
Width: 4.92"Material: Polycarbonate
Height: 6.5"Depth: 2.95"
Color: BlackGasket: Silicone
Basic Material: NonmetallicCountry of Origin (subject to change): United States

Product Description

Enclosure Item, Height 6.5 In., Width 4.92 In., Depth 2.95 In.

Product Reviews

Save 15%. Sign up for Z-mail.