Enclosure, 5-3/4 In. W, 2-61/64 In. D

BOX ENCLOSURES| Zoro #: G1964602| Mfr #: BEN-80PC

$54.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964602 Mfr #: BEN-80PC
Item: EnclosureKnockouts / No Knockouts: No Knockouts
Gasket: SiliconeBasic Material: Nonmetallic
NEMA Rating: 4XWidth: 5.75"
Material: PolycarbonateHeight: 7.32"
Depth: 2.95"Color: Gray
Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, 4X NEMA Rating, Height 7.32 In., Width 5.75 In., Depth 2.95 In., Material Polycarbonate, Color Gray, Gasket Silicone, Knockouts / No Knockouts No Knockouts

Product Reviews

Save 15%. Sign up for Z-mail.