HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosure, 5-3/4 In. W, 2-61/64 In. D

BOX ENCLOSURES| Zoro #: G2447033| Mfr #: BEN-80PCBK

$43.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5.75"
Item: Enclosure
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447033 Mfr #: BEN-80PCBK
Width: 5.75"Item: Enclosure
Color: BlackDepth: 2.95"
Height: 7.32"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeIP Rating: 65
Country of Origin (subject to change): United States

Description

Enclosure Item,Height 7.32 In.,Width 5.75 In.,Depth 2.95 In.

Reviews