DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosure, 5-3/4 In. W, 4-21/64 In. D

BOX ENCLOSURES| Zoro #: G0563367| Mfr #: BEN-85PC

$52.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.75"
Item: Enclosure
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563367 Mfr #: BEN-85PC
Width: 5.75"Item: Enclosure
Color: GrayDepth: 4.33"
Height: 7.32"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeCountry of Origin (subject to change): United States

Description

Enclosure Item,Height 7.32 In.,Width 5.75 In.,Depth 4.33 In.

Reviews