Box Enclosures
NEMA 4x 7.32 in H x 5.75 in W x 4.33 in D Enclosure
Mfr # BEN-85PCBK
Zoro # G1382193
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.75 in
- Height 7.32 in
- Depth 4.33 in
- Material polycarbonate
- NEMA Rating 4x
Explore More Products
- BOX ENCLOSURES NEMA 4x 3.35 in H x 3.16 in W x 2.16 in D Enclosure BEN-20PCBK
- BOX ENCLOSURES NEMA 4 3.16 in H x 4.27 in W x 1.19 in D Enclosure B2-080SI
- BOX ENCLOSURES NEMA 4x 6.49 in H x 3.36 in W x 2.16 in D Enclosure BEN-50P
- BOX ENCLOSURES NEMA 4x 6.5 in H x 3.36 in W x 3.36 in D Enclosure BEN-60PCBK
- BOX ENCLOSURES NEMA 4x 3.35 in H x 3.16 in W x 2.16 in D Enclosure BEN-20PBK
- BOX ENCLOSURES NEMA 4 3.16 in H x 6.69 in W x 2.11 in D Enclosure B4-080SI
- BOX ENCLOSURES NEMA 4x 6.5 in H x 4.92 in W x 2.95 in D Enclosure BEN-70P
- BOX ENCLOSURES NEMA 4x, 4.92"H x 3.36"W x 2.16"D Polycarbonate Enclosure BEN-30PC
- BOX ENCLOSURES Enclosure, 3-5/32 In. W, 2-5/32 In. D BEN-20P
- WIEGMANN NEMA 3R 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure RSC040604GNK
- NVENT HOFFMAN NEMA 4, 12 16.0 in H x 14.0 in W x 8.0 in D Wall Mount Enclosure A16148CHFL
- Box Enclosures Electrical Enclosures