Enclosure, 6-19/64 In. H, 4-17/64 In. W

BOX ENCLOSURES| Zoro #: G2263886| Mfr #: B2-160BK

$26.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263886 Mfr #: B2-160BK
Basic Material: MetallicNEMA Rating: 4
Item: EnclosureMaterial: Aluminum
Knockouts / No Knockouts: No KnockoutsIP Rating: 65
Width: 4.27"Height: 6.3"
Depth: 1.19"Color: Black
Country of Origin (subject to change): China

Product Description

Enclosure Item,Height 6.3 In.,Width 4.27 In.,Depth 1.19 In.

Product Reviews

Save 15%. Sign up for Z-mail.