BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Enclosure, 6-19/64 In. H, 4-17/64 In. W

BOX ENCLOSURES| Zoro #: G1141691| Mfr #: B3-160SI

$24.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
Item: Enclosure
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141691 Mfr #: B3-160SI
Basic Material: MetallicItem: Enclosure
Material: aluminumIP Rating: 65
Height: 6.3"Depth: 1.77"
NEMA Rating: 4Width: 4.27"
Color: silverCountry of Origin (subject to change): China

Description

Enclosure Item,Height 6.3 In.,Width 4.27 In.,Depth 1.77 In.

Reviews