Enclosure, 6-19/64 In. H, 6-11/16 In. W

BOX ENCLOSURES| Zoro #: G2327272| Mfr #: B4-160SI

$41.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6.69"
Item: Enclosure
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2327272 Mfr #: B4-160SI
Width: 6.69"Item: Enclosure
Color: SilverDepth: 2.11"
Height: 6.3"NEMA Rating: 4
Material: AluminumBasic Material: Metallic
IP Rating: 65Country of Origin (subject to change): China

Description

Enclosure Item,Height 6.3 In.,Width 6.69 In.,Depth 2.11 In.

Reviews