Enclosure, 8-21/32 In. H, 4-17/64 In. W

BOX ENCLOSURES| Zoro #: G0897522| Mfr #: B3-220SI

$33.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.27"
Item: Enclosure
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897522 Mfr #: B3-220SI
Width: 4.27"Item: Enclosure
Color: SilverDepth: 1.77"
Height: 8.66"NEMA Rating: 4
Material: AluminumBasic Material: Metallic
IP Rating: 65Country of Origin (subject to change): China

Description

Enclosure Item,Height 8.66 In.,Width 4.27 In.,Depth 1.77 In.

Reviews