Enclosure, Screw, 3-5/32 In. H, 2-1/2 In. W

BOX ENCLOSURES| Zoro #: G1608817| Mfr #: B1-080BK

$16.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1608817 Mfr #: B1-080BK
Basic Material: MetallicNEMA Rating: 4
Item: EnclosureMaterial: Aluminum
Knockouts / No Knockouts: No KnockoutsIP Rating: 65
Width: 2.5"Height: 3.16"
Depth: 1.19"Color: Black
Country of Origin (subject to change): China

Product Description

Enclosure, Metallic, 4 NEMA Rating, Height 3.16 In., Width 2.5 In., Depth 1.19 In., Material Aluminum, IP Rating 65, Color Black, Knockouts / No Knockouts No Knockouts

Product Reviews

Save 15%. Sign up for Z-mail.