HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosure, Screw, 7-7/8 In. W, 5-1/8 In. D

BOX ENCLOSURES| Zoro #: G2362525| Mfr #: BEN-92PC

$74.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7.88"
Item: Enclosure
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362525 Mfr #: BEN-92PC
Width: 7.88"Item: Enclosure
Color: GrayDepth: 5.12"
Height: 9.84"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeCountry of Origin (subject to change): United States

Description

Enclosure Item,Height 9.84 In.,Width 7.88 In.,Depth 5.12 In.

Reviews