KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure, Screw, 7-7/8 In. W, 5-1/8 In. D

BOX ENCLOSURES| Zoro #: G0632387| Mfr #: BEN-92PCBK

$83.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.88"
Item: Enclosure
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632387 Mfr #: BEN-92PCBK
Width: 7.88"Item: Enclosure
Color: BlackDepth: 5.12"
Height: 9.84"NEMA Rating: 4x
Material: polycarbonateBasic Material: Nonmetallic
Gasket: SiliconeIP Rating: 65
Country of Origin (subject to change): United States

Description

Enclosure, Nonmetallic, 4X NEMA Rating, Height 9.84 In., Width 7.88 In., Depth 5.12 In., Material Polycarbonate, IP Rating 65, Color Black, Gasket Silicone, Knockouts / No Knockouts No Knockouts

Reviews