JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mounting Flange, Alum, 0.6x0.7x1.57In, PK2

BOX ENCLOSURES| Zoro #: G1645034| Mfr #: MF40-BK

$3.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1645034 Mfr #: MF40-BK
Material: AluminumItem: Mounting Flange
Length: 0.70"Sub-Category: Mounting Accessories
Height: 0.60"Width: 1.57"
Finish: Black AnodizedCountry of Origin (subject to change): China

Product Description

Mounting Flange, Aluminum Material, Black Anodized Finish, For Use With Aluminum Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application -, Height 0.60 In., Length 0.70 In., Width 1.57 In., Includes -, Gasket -, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.