KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Flange, Alum, 0.6x0.7x1.57In, PK2

BOX ENCLOSURES| Zoro #: G1639111| Mfr #: MF40-SI

$2.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.57"
Item: Mounting Flange
For Use With: Aluminum Enclosures
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639111 Mfr #: MF40-SI
Width: 1.57"Item: Mounting Flange
For Use With: Aluminum EnclosuresHeight: 0.60"
Length: 0.70"Material: Aluminum
Sub-Category: Mounting AccessoriesCountry of Origin (subject to change): China

Description

Mounting Flange, Aluminum Material, For Use With Aluminum Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application -, Height 0.60 In., Length 0.70 In., Width 1.57 In., Includes -, Gasket -, Package Quantity 2

Reviews