Mounting Flange, Alum, 0.6x0.7x3.15In, PK2

BOX ENCLOSURES| Zoro #: G0519705| Mfr #: MF80-BK

$3.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519705 Mfr #: MF80-BK
Item: Mounting FlangeLength: 0.70"
Height: 0.60"Sub-Category: Mounting Accessories
Material: AluminumWidth: 3.15"
Finish: Black AnodizedCountry of Origin (subject to change): China

Product Description

Mounting Flange, Aluminum Material, Black Anodized Finish, For Use With Aluminum Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application -, Height 0.60 In., Length 0.70 In., Width 3.15 In., Includes -, Gasket -, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.