Screw, Self-Tapping, Silver, PK8

BOX ENCLOSURES| Zoro #: G0842441| Mfr #: STS-008

$0.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Screw
For Use With: Aluminum Enclosures
Finish: Zinc Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842441 Mfr #: STS-008
Item: ScrewFor Use With: Aluminum Enclosures
Finish: Zinc CoatedMaterial: steel
Sub-Category: Panel and Panel AccessoriesCountry of Origin (subject to change): China

Description

Screw, Steel Material, Zinc Coated Finish, For Use With Aluminum Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application -, Includes -, Gasket -, Package Quantity 8

Reviews