PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Screw, Thread Forming, Black, PK8

BOX ENCLOSURES| Zoro #: G0514911| Mfr #: TFB-008

$2.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: ScrewSub-Category: Panel and Panel AccessoriesMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0514911 Mfr #: TFB-008
Item: ScrewSub-Category: Panel and Panel Accessories
Material: SteelGasket: -
NEMA Enclosure Type: -Application: -
For Use With: Aluminum EnclosuresIncludes: -
Finish: Black Zinc CoatedCountry of Origin (subject to change): China

Description

Screw, Steel Material, Black Zinc Coated Finish, For Use With Aluminum Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application -, Includes -, Gasket -, Package Quantity 8

Reviews