Sealing Kit, Nema4X, 1.77 x 4.27 x 0.07 In

BOX ENCLOSURES| Zoro #: G1655997| Mfr #: SK3

$5.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.07"
NEMA Enclosure Type: 4X
Item: Sealing Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655997 Mfr #: SK3
Width: 0.07"NEMA Enclosure Type: 4X
Item: Sealing KitLength: 4.27"
For Use With: B3 Aluminum EnclosuresHeight: 1.77"
Finish: BlackMaterial: Polyurethane Foam
Sub-Category: Mounting AccessoriesCountry of Origin (subject to change): China

Description

Sealing Kit, Polyurethane Foam Material, Black Finish, For Use With B3 Aluminum Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type 4X, Application -, Height 1.77 In., Length 4.27 In., Width 0.07 In., Includes -, Gasket -

Reviews