SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wall Mount Kit, Gray

BOX ENCLOSURES| Zoro #: G1765766| Mfr #: BEN-WMP

$3.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wall Mount KitSub-Category: Mounting AccessoriesMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765766 Mfr #: BEN-WMP
Item: Wall Mount KitSub-Category: Mounting Accessories
Material: polycarbonateGasket: -
NEMA Enclosure Type: -Application: -
For Use With: Polycarbonate EnclosuresIncludes: -
Finish: GrayCountry of Origin (subject to change): United States

Description

Wall Mount Kit, Polycarbonate Material, Gray Finish, For Use With Polycarbonate Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application -, Includes -, Gasket -

Reviews