Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333
Zoro #
G3658407
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
12"
Inside Width
10"
Inside Depth
10"
Details
Item
Boxes,Corrugated,32 ECT,3" x 3" x 3
Description
Boxes,Corrugated,32 ECT,3 In. x 3 In. x 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.