Shop Alternate Products
This Product is Discontinued
Bracketron
Adjustable Rotating Air Vent Mount, 9 in. (Discontinued)
Mfr # PHV200BL
Zoro # G0157547
This Product is Discontinued
Key Features
- Material Plastic
- Includes Standard Air Vent Mount
- Color Black
- Length 9 in
- Type GPS Holder