Brad Harrison
GFCI WATERTITE COVER-CLEAR RUBBEROUTLETB
Mfr # 3363
Zoro # G5625795
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Weight 70.760/g
- Type Multiple Outlet Box
- Feed-Thru No
- Number of Receptacles 0
Explore More Products
- BRAD HARRISON WEATHERPROOF COVER - C SIZE FORC-SIZE3-W 6903
- BRAD HARRISON COVER FLIP LID DUPLEX REPLACE 40-9100
- BRAD HARRISON GFCI WATERTITE COVER SILICONECLEAR 3362
- RACO 1 -Gang Horizontal or Vertical While In Use Weatherproof Cover MM420G
- BELL OUTDOOR Round Blank Weatherproof Cover, 4.475" W, 4.475" H 5374-1
- BELL OUTDOOR 1 -Gang Weatherproof Rectangular Cluster Cover, 2.844" W, 4.594" H 5186-2
- RACO 1 -Gang Horizontal or Vertical While In Use Weatherproof Cover MM420W
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 4.563" W, 2.813" H 5153-0
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.828" W, 4.609" H 5137-0
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Weatherproofing Covers, 3.28 in W, 1.09 in H, Thermoplastic4.56 in L HBL7428WOR
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H 5148-0
- Brad Harrison Weatherproof Box Covers