Brad
HAND LAMP 13W 120V 60HZ 25 FT. 16-3CORDW/SWI
- Zoro #: G2187045
- Mfr #: 1913SA
Hover or click to zoom Tap to zoom
$676.59
5% off
$642.76
Subtotal: $642.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Brad #1913SA Specifications
- Zoro #: G2187045
- Mfr #: 1913SA
- UPC #: 78678829022
- Country of Origin (subject to change): Mexico
Description
Watertite Wet Location 13W Fluorescent Hand Lamp with Switch, Cord Type 16/3 SJOW, Cord Length 7.62m (25.0 ft.)
Technical Guides
Reviews of Brad #1913SA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BRAD VAPROTEX 100W STEEL INS 1203I
- BRAD 1203 QUICK OPEN 1203QO
- BRAD 1612 W/SWITCH 1612S
- BRAD 1610 W/SWITCH 1610S
- BRAD VAPROTEX HAND LAMP 1203RGC
- BRAD 1203R W25 FT. 16-3-SO 1447 1203RA163
- BRAD HAND LAMP 26W 120V 50/60HZ 25 FT. 16-3CORDW/ 1926SA
- BRAD VAPROTEX W/INSUL GUARD WITHPOLYCARBONATE 1203PRI
- EVERBRITE EverBrite LED Flashlight and Work light Set, Includes AAA Batteries E007002
- STREAMLIGHT Argo Luxeon Led Yellow Headlamp, 61301 STL61301
- WOODHEAD PROTEX CORD SET-LV 1648-12
- Brad Handheld Work Lights