- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Sensors
- /
- Sensor Cordsets & Receptacles
- /
- Cordset, 3 Pin, Plug, Male
Shop Alternate Products
This Product is Discontinued
Brad Harrison
Cordset, 3 Pin, Plug, Male (Discontinued)
Mfr # 703006D02F060
Zoro # G2195304
This Product is Discontinued
Key Features
- Cable Length 6 ft
- Jacket Color Yellow
- End 1 Number of Pins 3
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread 1/2"-20
Customers Also Purchased
- Brand Brad Harrison
-
MFR #
703006D02F060
-
Zoro #
G2195304
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6 ft |
Wire Size | 24 AWG |
Details
Item | Cordset |
Jacket Color | Yellow |
End 1 Number of Pins | 3 |
Max. Voltage | 250 V AC, 250 V DC |
End 1 Thread | 1/2"-20 |
End 2 Thread | Not Applicable |
End 1 Connection Type | 1/2 in |
End 2 Connection Type | Bare Wire |
For Use With | AC Powered Sensors |
Standards | CSA Certified, UL Listed |
Jacket Material | PVC |
Max. Amps | 4 A |
End 1 Keyway | Dual |
Temp. Range | -4 Degrees to 221 Degrees F |
NEMA Rating | 6P |
IP Rating | IP65 |
End 2 Gender and Plug End | Bare Wire |
Number of Conductors | 3 |
End 1 Gender and Plug End | Male Straight |
End 1 Number of Keyways | 2 |
Cable Jacket Material | PVC |
Maximum Operating Temperature | 221 Degrees F |
Cordset Type | Single-Ended |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Yellow |
Minimum Operating Temperature | -4 Degrees F |
Cordset Configuration | 1/2"-20 Male Straight x Bare Wire |
Temperature Range | -4 Degrees F to 221 Degrees F |
End 1 Gender | Male |
Number of Wires | 3 |
Connector Type | 1/2 in |
End 2 Gender | Not Applicable |
Description
Cordset, End 1 Gender Male, End 1 Thread 1/2 In.-20, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 6 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP65, Standards CSA Certified, UL Listed, NEMA Rating 6P