Cordset, 3 Pin, Plug, Male

BRAD HARRISON| Zoro #: G0580596| Mfr #: 803007A09M050

$16.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: Yellow
Wire Size: 22 AWG
End 1 Thread: M12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580596 Mfr #: 803007A09M050
Jacket Color: YellowWire Size: 22 AWG
End 1 Thread: M12End 1 Keyway: Single
Max. Amps: 4Jacket Material: PVC
End 2 Connection Type: Bare WireCable Length: 5m
Features: Highly Reliable Low Resistance Contact Design with Gold over Nickel PlatingMax. Voltage: 250VAC/DC
End 2 Gender and Plug End: Bare WireTemp. Range: -4 Degrees to 221 Degrees F
Standards: UL Listed, CSA CertifiedEnd 1 Gender and Plug End: Male Right Angle
End 1 Number of Pins: 3Item: Cordset
IP Rating: 67,68End 1 Connection Type: Plug
NEMA Rating: 6PNumber of Conductors: 3
Country of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 3, End 1 Gender and Plug End Male Right Angle, End 2 Gender and Plug End Bare Wire, End 1 Keyway Single, Cable Length 5m, Jacket Color Yellow, Number of Conductors 3, End 1 Connection Type Plug, End 2 Connection Type Bare Wire, Max. Voltage 250VAC/DC, Features Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating, For Use With -, Max. Amps 4, Wire Size 22 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68

Reviews