KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordset, 3 Pin, Plug, Male

BRAD HARRISON| Zoro #: G2024233| Mfr #: 803007A09M100

$21.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End 2 Gender and Plug End: Bare Wire
Jacket Color: Yellow
End 1 Number of Pins: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024233 Mfr #: 803007A09M100
End 2 Gender and Plug End: Bare WireJacket Color: Yellow
End 1 Number of Pins: 3End 1 Keyway: Single
IP Rating: 67,68Jacket Material: PVC
Wire Size: 22 AWGNEMA Rating: 6P
Temp. Range: -4 Degrees to 221 Degrees FEnd 1 Connection Type: Plug
Item: CordsetNumber of Conductors: 3
End 1 Gender and Plug End: Male Right AngleFeatures: Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating
Max. Amps: 4End 2 Connection Type: Bare Wire
End 1 Thread: M12Cable Length: 10m
Standards: UL Listed, CSA CertifiedMax. Voltage: 250VAC/DC
Country of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 3, End 1 Gender and Plug End Male Right Angle, End 2 Gender and Plug End Bare Wire, End 1 Keyway Single, Cable Length 10m, Jacket Color Yellow, Number of Conductors 3, End 1 Connection Type Plug, End 2 Connection Type Bare Wire, Max. Voltage 250VAC/DC, Features Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating, Max. Amps 4, Wire Size 22 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68, Temp. Range -4 Degrees to 221 Degrees F

Reviews