- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Sensors
- /
- Sensor Cordsets & Receptacles
- /
- Cordset, 4 Pin, Plug, Male
Shop Alternate Products
This Product is Discontinued
Brad Harrison
Cordset, 4 Pin, Plug, Male (Discontinued)
Mfr # 704006D02F120
Zoro # G0510151
This Product is Discontinued
Key Features
- Cable Length 12 ft
- Jacket Color Yellow
- End 1 Number of Pins 4
- Max. Voltage 250 V AC, 250 V DC
- End 1 Thread 1/2"-20
Customers Also Purchased
- Brand Brad Harrison
-
MFR #
704006D02F120
-
Zoro #
G0510151
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12 ft |
Wire Size | 22 AWG |
Details
Item | Cordset |
Jacket Color | Yellow |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC, 250 V DC |
End 1 Thread | 1/2"-20 |
End 2 Thread | Not Applicable |
End 1 Connection Type | 1/2 in |
End 2 Connection Type | Bare Wire |
IP Rating | IP67, IP68 |
Jacket Material | PVC |
Number of Conductors | 4 |
NEMA Rating | 6P |
Standards | CSA Certified, UL Listed |
Max. Amps | 4 A |
For Use With | AC Powered Sensors |
End 1 Gender and Plug End | Male Straight |
End 2 Gender and Plug End | Bare Wire |
Temp. Range | -4 Degrees to 221 Degrees F |
End 1 Keyway | Dual |
End 1 Number of Keyways | 2 |
Number of Wires | 4 |
End 1 Mounting Orientation | Straight |
End 1 Gender | Male |
Cable Jacket Material | PVC |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 221 Degrees F |
Temperature Range | -4 Degrees F to 221 Degrees F |
Cordset Configuration | 1/2"-20 Male Straight x Bare Wire |
Cable Jacket Color | Yellow |
Connector Type | 1/2 in |
Cordset Type | Single-Ended |
End 2 Gender | Not Applicable |
Description
Cordset, End 1 Gender Male, End 1 Thread 1/2 In.-20, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type 1/2 in, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 12 ft, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed