Cordset, 4 Pin, Receptacle, Female

BRAD HARRISON| Zoro #: G1212714| Mfr #: 774030D02F060

$38.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Length: 6 ft.End 2 Connection Type: PlugEnd 2 Thread: 1/2-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212714 Mfr #: 774030D02F060
Cable Length: 6 ft.End 2 Connection Type: Plug
End 2 Thread: 1/2-20For Use With: AC Powered Sensors
End 1 Keyway: DualTemp. Range: -4 Degrees to 221 Degrees F
End 1 Number of Pins: 4Standards: UL Listed, CSA Certified
Jacket Color: YellowEnd 2 Gender and Plug End: Male Straight
End 1 Connection Type: ReceptacleEnd 2 Keyway: Dual
Jacket Material: PVCNumber of Conductors: 4
Wire Size: 22 AWGMax. Amps: 4
End 1 Gender and Plug End: Female StraightItem: Cordset
NEMA Rating: 6PEnd 1 Thread: 1/2-20
End 2 Number of Pins: 4Max. Voltage: 250VAC/DC
IP Rating: 67,68Country of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 4, End 1 Gender and Plug End Female Straight, End 2 Gender and Plug End Male Straight, End 1 Keyway Dual, Cable Length 6 ft., Jacket Color Yellow, Number of Conductors 4, End 1 Connection Type Receptacle, End 2 Connection Type Plug, End 2 Number of Pins 4, End 2 Thread 1/2-20, End 2 Keyway Dual, Max. Voltage 250VAC/DC, For Use With AC Powered Sensors, Max. Amps 4, Wire Size 22 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68

Reviews