KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordset, 4 Pin, Receptacle, Male

BRAD HARRISON| Zoro #: G2324892| Mfr #: 4R4P06A27C300

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: Yellow
End 1 Number of Pins: 4
IP Rating: 67,68
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324892 Mfr #: 4R4P06A27C300
Jacket Color: YellowEnd 1 Number of Pins: 4
IP Rating: 67,68Jacket Material: PVC
Wire Size: 24 AWGNEMA Rating: 6P
Temp. Range: -4 Degrees to 221 Degrees FEnd 1 Connection Type: Receptacle
Item: CordsetNumber of Conductors: 4
End 1 Gender and Plug End: Male StraightFeatures: Threaded Coupling to withstand Harsh Industrial Environments
Max. Amps: 4End 2 Connection Type: Bare Wire
End 1 Thread: M8Cable Length: 1 ft.
Standards: UL Listed, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 4, End 1 Gender and Plug End Male Straight, Cable Length 1 ft., Jacket Color Yellow, Number of Conductors 4, End 1 Connection Type Receptacle, End 2 Connection Type Bare Wire, Features Threaded Coupling to Withstand Harsh Industrial Environments, Max. Amps 4, Wire Size 24 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68, Temp. Range -4 Degrees to 221 Degrees F, Standards UL Listed, CSA Certified, End 1 Thread M8

Reviews