PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cordset, 5 Pin, Plug, Male

BRAD HARRISON| Zoro #: G1941466| Mfr #: 705006D02F120

$39.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: YellowCable Length: 12 ft.End 2 Connection Type: Bare Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941466 Mfr #: 705006D02F120
Jacket Color: YellowCable Length: 12 ft.
End 2 Connection Type: Bare WireEnd 2 Gender and Plug End: Bare Wire
Jacket Material: PVCWire Size: 22 AWG
For Use With: AC Powered SensorsMax. Amps: 4
End 1 Gender and Plug End: Male StraightEnd 1 Keyway: Dual
Item: CordsetNEMA Rating: 6P
End 1 Thread: 1/2-20Temp. Range: -4 Degrees to 221 Degrees F
Max. Voltage: 250VAC/DCEnd 1 Number of Pins: 5
End 1 Connection Type: PlugNumber of Conductors: 5
Standards: UL Listed, CSA CertifiedIP Rating: 67,68
Country of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 5, End 1 Gender and Plug End Male Straight, End 2 Gender and Plug End Bare Wire, End 1 Keyway Dual, Cable Length 12 ft., Jacket Color Yellow, Number of Conductors 5, End 1 Connection Type Plug, End 2 Connection Type Bare Wire, Max. Voltage 250VAC/DC, For Use With AC Powered Sensors, Max. Amps 4, Wire Size 22 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68, Temp. Range -4 Degrees to 221 Degrees F, Standards UL Listed, CSA Certified, End 1 Thread 1/2-20

Reviews