Cordset, 5 Pin, Plug, Male

BRAD HARRISON| Zoro #: G2449824| Mfr #: 805007A09M050

$16.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End 2 Gender and Plug End: Bare Wire
Jacket Color: Yellow
End 1 Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449824 Mfr #: 805007A09M050
End 2 Gender and Plug End: Bare WireJacket Color: Yellow
End 1 Number of Pins: 5End 1 Keyway: Single
IP Rating: 67,68Jacket Material: PVC
Wire Size: 22 AWGNEMA Rating: 6P
Temp. Range: -4 Degrees to 221 Degrees FEnd 1 Connection Type: Plug
Item: CordsetNumber of Conductors: 5
End 1 Gender and Plug End: Male Right AngleFeatures: Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating
Max. Amps: 4End 2 Connection Type: Bare Wire
End 1 Thread: M12Cable Length: 5m
Standards: UL Listed, CSA CertifiedMax. Voltage: 250VAC/DC
Country of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 5, End 1 Gender and Plug End Male Right Angle, End 2 Gender and Plug End Bare Wire, End 1 Keyway Single, Cable Length 5m, Jacket Color Yellow, Number of Conductors 5, End 1 Connection Type Plug, End 2 Connection Type Bare Wire, Max. Voltage 250VAC/DC, Features Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating, For Use With -, Max. Amps 4, Wire Size 22 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68

Reviews