KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordset, 5 Pin, Receptacle, Female

BRAD HARRISON| Zoro #: G2463964| Mfr #: 405001A10M020

$19.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End 2 Gender and Plug End: Bare Wire
Jacket Color: Yellow
End 1 Number of Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463964 Mfr #: 405001A10M020
End 2 Gender and Plug End: Bare WireJacket Color: Yellow
End 1 Number of Pins: 5IP Rating: 67,68
Jacket Material: PVCWire Size: 24 AWG
NEMA Rating: 6PTemp. Range: -4 Degrees to 221 Degrees F
End 1 Connection Type: ReceptacleItem: Cordset
Number of Conductors: 5End 1 Gender and Plug End: Female Right Angle
Features: Threaded Coupling to withstand Harsh Industrial EnvironmentsMax. Amps: 3
End 2 Connection Type: Bare WireEnd 1 Thread: M8
Cable Length: 2mStandards: UL Listed, CSA Certified
Country of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 5, End 1 Gender and Plug End Female Right Angle, End 2 Gender and Plug End Bare Wire, Cable Length 2m, Jacket Color Yellow, Number of Conductors 5, End 1 Connection Type Receptacle, End 2 Connection Type Bare Wire, Features Threaded Coupling to Withstand Harsh Industrial Environments, Max. Amps 3, Wire Size 24 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68, Temp. Range -4 Degrees to 221 Degrees F, Standards UL Listed, CSA Certified, End 1 Thread M8

Reviews