KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordset, 6 Pin, Receptacle, Female

BRAD HARRISON| Zoro #: G1044251| Mfr #: 106000A01F060

$41.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End 2 Gender and Plug End: Bare Wire
Jacket Color: Yellow
End 1 Number of Pins: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044251 Mfr #: 106000A01F060
End 2 Gender and Plug End: Bare WireJacket Color: Yellow
End 1 Number of Pins: 6End 1 Keyway: Single
IP Rating: 67,68Jacket Material: PVC
Wire Size: 16 AWGNEMA Rating: 6P
Temp. Range: -4 Degrees to 221 Degrees FEnd 1 Connection Type: Receptacle
Item: CordsetNumber of Conductors: 6
End 1 Gender and Plug End: Female StraightFeatures: Low Resistance Contact Design with Gold over Palladium Nickel Plating
Max. Amps: 8End 2 Connection Type: Bare Wire
End 1 Thread: 7/8-16Cable Length: 6 ft.
Standards: UL Listed, CSA CertifiedMax. Voltage: 600VAC/DC
Country of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 6, End 1 Gender and Plug End Female Straight, End 2 Gender and Plug End Bare Wire, End 1 Keyway Single, Cable Length 6 ft., Jacket Color Yellow, Number of Conductors 6, End 1 Connection Type Receptacle, End 2 Connection Type Bare Wire, Max. Voltage 600VAC/DC, Features Low Resistance Contact Design with Gold over Palladium Nickel Plating, For Use With -, Max. Amps 8, Wire Size 16 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68

Reviews