KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cordset, 9 Pin, Receptacle, Female

BRAD HARRISON| Zoro #: G1761216| Mfr #: 309000A01F060

$72.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
End 2 Gender and Plug End: Bare Wire
Jacket Color: Yellow
End 1 Number of Pins: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761216 Mfr #: 309000A01F060
End 2 Gender and Plug End: Bare WireJacket Color: Yellow
End 1 Number of Pins: 9End 1 Keyway: Single
IP Rating: 67,68Jacket Material: PVC
Wire Size: 16 AWGNEMA Rating: 6P
Temp. Range: -4 Degrees to 221 Degrees FEnd 1 Connection Type: Receptacle
Item: CordsetNumber of Conductors: 9
End 1 Gender and Plug End: Female StraightFeatures: Patented Quad Beam(TM) Contact Provides High Reliability and Low Resistance
Max. Amps: 7End 2 Connection Type: Bare Wire
End 1 Thread: 1-1/8-16Cable Length: 6 ft.
Standards: UL Listed, CSA CertifiedMax. Voltage: 600VAC/DC
Country of Origin (subject to change): Mexico

Description

Cordset, End 1 Number of Pins 9, End 1 Gender and Plug End Female Straight, End 2 Gender and Plug End Bare Wire, End 1 Keyway Single, Cable Length 6 ft., Jacket Color Yellow, Number of Conductors 9, End 1 Connection Type Receptacle, End 2 Connection Type Bare Wire, Max. Voltage 600VAC/DC, Features Patented Quad Beam(TM) Contact Provides High Reliability and Low Resistance, For Use With -, Max. Amps 7, Wire Size 16 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 67,68

Reviews