This item is Discontinued.

Brad Harrison MIC 5P FP 10M No 22AWG PVC 805000A09M100

MIC 5P FP 10M No 22AWG PVC (Discontinued)

  • Mfr # 805000A09M100
  • Zoro # G0393697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805000A09M100
Zoro #
G0393697
UPC #
78678824910
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Cable Diameter
5.72mm (.225")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Voltage - Maximum
250V AC/DC
Poles
5
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
CSA
LR6837
Wire/Cable Type
UL 2661
Gender
Female-Pigtail
Orientation
Straight to Pigtail
Current - Maximum per Contact
4.0A
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
PUR
Material - Plating Mating
Gold
LED Indicator
No
Temperature Range - Operating
-20°C to +105°C
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Series
120065
Connector End A
Micro-Change (M12)
Connector End B
Pigtail
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Product Type
Single Ended
Item
Cordset

Description

Micro-Change (M12) Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 10.0m (32.81 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.