Sensor Wiring Block, 8 Pin, Plug, Male

BRAD HARRISON| Zoro #: G1813384| Mfr #: BTY801P-FBE-05

$198.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: Yellow
End 1 Number of Pins: 8
End 1 Keyway: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813384 Mfr #: BTY801P-FBE-05
Jacket Color: YellowEnd 1 Number of Pins: 8
End 1 Keyway: SingleIP Rating: 68
Jacket Material: PVCWire Size: 22 AWG
NEMA Rating: 6PTemp. Range: -13 Degrees to 194 Degrees F
End 1 Connection Type: PlugItem: Sensor Wiring Block
Number of Conductors: 8End 1 Gender and Plug End: Male Straight
Max. Amps: 4End 2 Connection Type: Bare Wire
End 1 Thread: M12Cable Length: 16.4 ft.
Standards: UL Listed, CSA Certified, IECCountry of Origin (subject to change): Mexico

Description

Sensor Wiring Block, End 1 Number of Pins 8, End 1 Gender and Plug End Male Straight, End 1 Keyway Single, Cable Length 16.4 ft., Jacket Color Yellow, Number of Conductors 8, End 1 Connection Type Plug, End 2 Connection Type Bare Wire, Max. Amps 4, Wire Size 22 AWG, Jacket Material PVC, NEMA Rating 6P, IP Rating 68, Temp. Range -13 Degrees to 194 Degrees F, Standards UL Listed, CSA Certified, IEC, End 1 Thread M12

Reviews