Brad Harrison
MC 2P MP 3 FT. 16/2 PVC
Mfr # 102002A01F030
Zoro # G0372864
Sold in multiples of 3 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.91m (3.0')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- Current - Maximum per Contact 13.0A
Explore More Products
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG 8R3006A18A120
- BRAD HARRISON Cordset, 4 Pin, Plug, Male 404006A10M020
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male 2R7006A20A120
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 403000A10M050
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male 3R9006A20A120
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male 4R3P06A27C300
- BRAD HARRISON MC 12P MP 12 FT. 16/12 PVC 302002A01F120
- BRAD HARRISON MC 6P FP 6 FT. 16/6 PVC 106000A01F060
- BRAD HARRISON MC 4P M/MFE 10M 16/4 TPE FLX 114030K12M100
- TURCK Rkm 5711-2M Cordset Cable RKM 5711-2M
- BRAD HARRISON Pvc 15M Cordset Cable E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M
- Brad Harrison Sensor Cordsets & Receptacles