This item is Discontinued.

Brad Harrison MC 3P M/MFE 1M 16/3 TPE FLX 113030K13M010

MC 3P M/MFE 1M 16/3 TPE FLX (Discontinued)

  • Mfr # 113030K13M010
  • Zoro # G0399464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113030K13M010
Zoro #
G0399464
UPC #
078678884062
Country of Origin
Unknown

Dimensions

Cable Length
1 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
LED Indicator
No
Material - Plating Mating
Gold
UL
E152210
Voltage - Maximum
600V
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Straight
Temperature Range - Operating
-20°C to +105°C
Gender
Female-Male
Wire/Cable Type
TC-ER
Coupling Style
Threaded
Poles
3
Material - Connector Body
PVC
Current - Maximum per Contact
13.0A
Material - Contact
Copper Alloy
Product Name
Mini-Change
Series
130010
Connector End A
Mini-Change
Protocol
DeviceNet
Connector End B
Mini-Change
Cable Jacket Color
Yellow
Product Type
Double Ended
Cable Jacket Material
TPE
Item
Cordset

Description

Mini-Change A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), 16 AWG, TPE Cable, 1.0m (3.28 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.