Brad Harrison
MC 5P FP 30 FT. 16/5 PVC
Mfr # 105000A01F300
Zoro # G0405983
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 9.14m (30.0')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Poles 5
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Plug, Male 805006A09M050
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female 105001A01F060
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 803000A09M100
- BRAD HARRISON External Thread Connector, 5, Female, PG7 8A5001-31
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE 32635
- BRAD HARRISON Cordset, 4 Pin, Plug, Male 804006A09M020
- BRAD HARRISON MC 4P FP 2M 18/4 PVC 104000A05M020
- BRAD HARRISON MIC 3P FP 6 FT. 22 AUTOMOTIVE 703000D02F060
- BRAD HARRISON 13A 12Ft 600V-Ac Cordset Cable 50945GRY
- REMKE Cordset, MiniPVC, Male, 3 Pole, 3 ft. 103B0030AP
- TPC WIRE Quick-Connect 20Ft 600V-AC Cordset Cable 84420
- Brad Harrison Sensors