This item is Discontinued.

Brad Harrison MC 5P M/M-ATT ST PG13.5 DNET 1A5006-34DN

MC 5P M/M-ATT ST PG13.5 DNET (Discontinued)

  • Mfr # 1A5006-34DN
  • Zoro # G0402483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A5006-34DN
Zoro #
G0402483
UPC #
078172553490
Country of Origin
Unknown

Dimensions

Cable Diameter
5.00-12.00mm (.20-.48")

Details

Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
36V
Temperature Range - Operating
-25°C to +90°C
CSA
LR6837
Material - Connector Body
Polyamide
Gender
Male
Orientation
Straight
Poles
5
Coupling Type
External Thread
Keyway
Single
Approvals
cCSAus certified
Diagnostics / LEDs
No
IP Rating
IP67
Product Name
Mini-Change
Type
Field Attachable Connector
Material - Contact
Copper Alloy
Series
130034

Description

Mini-Change Trunk Connector, Threaded, Single Keyway, Straight Male, 5 Poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.