This item is Discontinued.

Brad Harrison MC 8P MR 12" 16/1 PVC 2R8006A20A120

MC 8P MR 12" 16/1 PVC (Discontinued)

  • Mfr # 2R8006A20A120
  • Zoro # G2024067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2R8006A20A120
Zoro #
G2024067
UPC #
78172553230
Country of Origin
Unknown

Dimensions

Length
0.305m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini Change Receptacle
Number of Poles
8
IP Rating
IP67
Mount Type
Flush
Standards
CSA Listed, UL Listed
Voltage
600V AC/DC
UL
E152210
Temperature Range - Operating
-20°C to +105°C
Wire/Cable Type
UL 1015
Material - Component
Zinc Die-Cast with Black Epoxy
Coupling Type
External Thread
Gender
Male
Poles
8
Keyway
Single
Orientation
Straight
CSA
LR6837
NEMA Rating
NEMA 6
Product Name
Mini-Change
Panel Mount
Front
Series
130014
Max. Amps
7 A

Description

Mini-Change B-Size Receptacle, 8 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.