- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Plug & Connector Accessories
- /
- MC A-SIZE CLOSURE CAP EXT.THREAD
Brad
MC A-SIZE CLOSURE CAP EXT.THREAD
- Zoro #: G5624002
- Mfr #: 65-0085

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.93
Brad #65-0085 Specifications
- Zoro #: G5624002
- Mfr #: 65-0085
- Country of Origin (subject to change): Unknown
Description
Mini-Change 7/8"-16 UN External Thread Closure Cap, Zinc Die-Cast with Black Epoxy
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Brad #65-0085
Explore more
- BRAD MALE CAP WITH LDPE 67-0301
- BRAD MC RCPT CLOSURE CAP SST A-SIZE 65-0086SS
- BRAD DC MIC-CLOSURE CAP-BLACK 80011
- BRAD MC C-SIZE CLOSURE CAP INT.THREAD 65-0105
- BRAD C-SIZE MC REC CLOSURE CAP SST 65-0105SS
- BRAD BP D-SIZE CLOSURE CAP EXT.THREAD 55-0198
- SNAPCONNECT Recep Wiring Mod, 125VAC, 6in, Solid SNAP1RA
- WOODHEAD CLOSURE CAP BLACK A-SIZE PLUG 14WBLK
- HUBBELL WIRING DEVICE-KELLEMS Boot, Weatherproof, 15a HBL7495V
- MARINCO 306R Marinco 30A 250V Receptacle, Locking 306R
- LEGRAND Angled Receptacle, 3R Nema, Male, White PS45MRSBW
- Brad Plug & Connector Accessories