Brad Harrison
MIC 3P M/MFE 1M ST/90 22/3
Mfr # 883031A09M010
Zoro # G0384107
$53.35
6% off
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Type Double Ended
- IP Rating IP67
- Keyway Single
- Voltage - Maximum 250V AC/DC
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 103000A01F060
- BRAD HARRISON External Thread Connector, 4, Male, 18 AWG 8A4006-31
- BRAD HARRISON Cordset, 5 Pin, Plug, Male 105002A01F120
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female 103001A01F120
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable 1300100495 113030K13M150
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 884030A09M020
- BRAD HARRISON MC 10P FP 6 FT. 16/10 PVC 301000A01F060
- BRAD HARRISON Devicenet M/F St/St 6M Cordset Cable 1300250076 DN11A-M060
- BRAD HARRISON MIC 3P FP 20 FT. #22/3 90D AUTO 703001D02F200
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. 106AQ0010M
- GAI-TRONICS 6FT PVC COIL CORD KIT 6FT CORDSET CABLE 12514-007
- Brad Harrison Sensor Cordsets & Receptacles