Brad Harrison
NC 4P FP 10M COUPLER 24 AWG
Mfr # 404000A10M100
Zoro # G0397766
$70.54
6% off
Sold in multiples of 2 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Type Single Ended
- IP Rating IP67
- Keyway A-coded
- Material - O-Ring Fluoro-elastomer
Explore More Products
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 8A5007-31
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 104000A01F200
- BRAD HARRISON Cordset, 4 Pin, Plug, Male 804007A09M020
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 704000D02F060
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male 2R7006A20A120
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG 1A3006-34
- BRAD HARRISON MC 4P M/MFE 10M 16/4 TPE FLX 114030K12M100
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female 705000D02F060
- BRAD HARRISON MC 7P FP 6 FT. 16/7 PVC 207000A01F060
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female 804001A09M050
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable 889R-F4AEA-2
- Brad Harrison Sensor Cordsets & Receptacles