Brad Harrison
QC 4P MR 12" 12/1 PVC LDS
Mfr # 32680
Zoro # G5621893
Sold in multiples of 2 for $96.78
$96.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Orientation Straight
- UL E46237
Explore More Products
- BRAD HARRISON MC A 3P MR SK 1/2 NPT #16 PVC 2M 1R3006A20M020
- BRAD HARRISON MC 4P MR 12" 16/1 PVC SS 1R4006A20A120
- BRAD HARRISON LOCATOR OUTLET BOX W/CORD 5-15RCPTS1 FT.14- 32W90-1E143
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV RR15I
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH HBL8200SGWA
- LEVITON OUTLET DUPLEX TR BLK 15A T5325-00E
- LEVITON Receptacle 8300-HW
- LEVITON Outlet Duplx Tr 15A Ivry T5320-00I
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond IG5352LA
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Duplex Receptacle with Aux Contact, DIN Rail Box, 20A Duplex, Gray DRUB20AC
- LEVITON Recept Dplx 15A Wht Bx10 05320-WMP
- Brad Harrison Duplex Straight Blade Receptacles