Brad
VAPROTEX 100W STEEL INS
- Zoro #: G2186668
- Mfr #: 1203I
Hover or click to zoom Tap to zoom
$423.82
5% off
$402.63
Subtotal: $402.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Brad #1203I Specifications
- Zoro #: G2186668
- Mfr #: 1203I
- UPC #: 78678861293
- Country of Origin (subject to change): Mexico
Description
Watertite Wet Location Incandescent Hand Lamp Only, 100W with Screw Release Ungrounded Vinyl Guard
Technical Guides
Reviews of Brad #1203I
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BRAD VAPROTEX HANDLAMP 100W 1203
- BRAD L-V VAPRO ALUM GD 50 FT. SC 1631-12B
- BRAD 100W VAPROTEX ALUM GUARD 1207
- BRAD 1203 IN 50 FT. 16-3-SO1447 1203IB163
- BRAD VAPROTEX HAND LAMP W/REF 1203R
- BRAD 1203 W50 FT. 16-3-SO 1447 1203B163
- BRAD HAND LAMP 26W 120V 50/60HZ 25 FT. 16-3CORDW/ 1926SA
- BRAD VAPROTEX W/INSUL GUARD WITHPOLYCARBONATE 1203PRI
- STREAMLIGHT Strion Tact Cap Assembly 74050
- BRAD 1203GC W50 FT. 16-3-SO 1447 1203GCB163
- SOUTHWIRE/COLEMAN CABLE 250W 4/1Halo Work Light L878TV
- Brad Handheld Work Lights